Beli monitor komputer led di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro 7inch Monitor For Car
    Mulai

    Rp1.399.900

    monotaro 7inch Monitor For Car
    Deskripsi:
    Produk ini juga sering disebut dengan Monitor Mobi
    atribut:
    • LCD monitor: 7 inch TFT LCD
    • Signal Type: NTSC 2 input
    • Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
    • Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
    • Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
    • Operating Voltage (V): 12 to 24
  2. Tenmars Large LED Screen Temperature Monitor
    Mulai

    Rp26.999.900

    Tenmars Large LED Screen Temperature Monitor
    Deskripsi:
    - Large LED display for simultaneous reading of humidity and temperature- Dual LED display :the maximum reading on the top display (primary display) is 1999- The maximum reading on the bottom display (secondary display) is 999
    atribut:
    • Measurement Range: Humidity : 5%~95%; Temperature : -20.0°C-60.0°C/-4.0°F-140.0°F
    • Temperature Accuracy: ±1.0°C/±1.8°F (-5°C ~40.0°C /32°F~104°F) ; other ±2.0°C /3.6°F
    • Humidity Accuracy: ±2.5%RH (at 25°C, 20%~80%) ±5.0%RH(at 25°C,<20%RH,>80%RH)
    • Resolution: 0.1%RH,0.1°C,0.1°F
    • Temperature Sensor Type: Diode
    • Dimension (LxWxH) (mm): 260x178x47
    • Humidity Sensor: Capacitor Sensor
    • LED Display Size (mm): 214x120 (8.4x4.73inch)
    • Power: AC to DC Adapter. (9~12V/1A)
    • Sampling Time (s): 1
  3. Oximus TV Bracket (Dudukan TV)
    Mulai

    Rp65.900

    Oximus TV Bracket (Dudukan TV)
    Deskripsi:
    OXIMUS F1060 Bracket dinding fix untuk TV besar adalah perangkat yang dirancang khusus untuk memasang monitor berukuran besar, seperti monitor komputer dengan layar yang lebar atau televisi besar, di dinding atau permukaan lainnya. Bracket ini terbuat dari bahan logam yang kuat, dan dirancang dengan sistem pemasangan yang fleksibel. Dengan menggunakan bracket ini, pengguna dapat menghemat ruang dan mendapatkan tampilan yang rapi serta ergonomis.
  4. Philips Monitor LED (Layar Display)
    Mulai

    Rp1.499.900

    Philips Monitor LED (Layar Display)
    atribut:
    • LCD Panel Type: TFT-LCD
    • Pixel Pitch (mm): 0.252x0.252
    • Viewing Angle: 90 (Horizontal) / 50 (Vertikal) @ C/R > 10
    • Size (inch): 15.6
    • Display Color (K): 262
  5. Dell Monitor (Layar Display)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Dell Monitor (Layar Display)
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  6. Uniarch LED FHD Monitor
    Mulai

    Rp1.799.900

    Uniarch LED FHD Monitor
    atribut:
    • Display Type: LED Backlight
    • Screen Size (inch): 21.5
    • Pixel Pitch (HxV) (mm): 0.265x0.24825
    • Contrast: 4000:1
    • Brightness (cd/m²): 250
    • Color: 16.7M
    • Dimensions (WxHxD) (mm): 508.02x393.87x210.00 (With Pedestal)
    • Maximum Resolution: 1920x1080
    • Mounting VESA (mm): 100x100
    • Multi Language: 8 (English, France, Spanish, German, Russia, Korea, Japanese, Simplified Chinese)
    • Operating Humidity (%): 20~85 (No Condensation)
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Package Dimensions (WxHxD) (mm): 570x395x118
    • Power Consumption (W): <23 (on), <0.5 (Standby)
    • Power Supply DC (V/A): 12/2
    • Refresh Rate (Hz): 60
    • Response Time (ms): 6.5
    • Storage Humidity (%): 0 to 90 (No Condensation)
    • Storage Temperature Range (°C/°F): -10 to 50/14 to 122
    • Viewing Angle (°): Horizontal 178, Vertical 178
  7. North Bayou Bracket Monitor TV LCD LED
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    North Bayou Bracket Monitor TV LCD LED
    Deskripsi:
    -Our NBC2-F fixed tv mount was very popular design which made the consumers can install their TV at home by themselves in fast time. With our nice looking and high-quality surface powder coating finished, the consumers could easily hung up their universal LCD, LED display onto the wall plate for quick installation. Also the consumers could slide their screen within the wall plate freely to fit their different horizontal screen viewing angle.-This low profile design made your ultrathin flat panel TV much closer to the wall, only 29mm(1.2) distance from the wall. Easy and quick installation and disassemble made your families feel more convenient to move out your TV to different position, also save two-thirds installing time than any other universal wall tv mounts.Auto lock and unlock design-No Tilt, Swivel, Rotate
  8. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  9. LG Monitor LED (Layar Display)
    Mulai

    Rp1.799.900

    LG Monitor LED (Layar Display)
    atribut:
    • Aspect Ratio: 16:9
  10. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  11. Oximus Wall Bracket Monitor (Braket/Penyangga)
    Mulai

    Rp379.900

    Oximus Wall Bracket Monitor (Braket/Penyangga)
    Deskripsi:
    Bracket untuk LED TV atau Monitor yang menggunakan teknologi gaslift, dimana bisa di atur naik-turun, sehingga bisa di dapatkan posisi ketinggan yang paling nyaman untuk mata. Dengan material metal dan finishing coating yang sangat sempurna, membuat produk ini pilihan terbaik untuk TV anda di rumah.
    atribut:
    • Color: Matte Black
    • Dimensions (cm): 40x24x7
    • Fit Size (inch): 24-34
    • Material: Steel + Plastic
    • Min-Max Load (kg): 2-9
    • Mounting Hardware Included: Yes
    • Profile (cm): 8-50
    • Rotate (°): 360
    • Support: 1 Monitor/TV
    • Swivel (°): 45
    • Tilt (°): 90
    • VESA Support (mm): 75x75-100x100
  12. ViewSonic Monitor Portable IPS (Layar Display)
    Mulai

    Rp2.899.900

    ViewSonic Monitor Portable IPS (Layar Display)
    Deskripsi:
    The ViewSonic VA1655 is a portable 15.6inch monitor designed for productivity on the go. Built for business travelers, remote workers, and digital nomads, the VA1655 can serve as a complementary screen to a laptop or tablet for boosted productivity. With an anti-glare screen and Full HD 1080p resolution, this monitor delivers a crystal-clear viewing experience so users can see more and do more for a more efficient workflow. A USB Type-C port enables quick and easy transmission of video, and audio. A second USB Type-C port also delivers two-way power: a connected laptop can power the VA1655, OR the VA1655 can power a connected laptop via a USB-C power bank or AC adapter and outlet. Measuring less than an inch thick and weighing under two pounds, the ultra-slim VA1655 perfectly fits into any bag, briefcase, or backpack so you can work wherever life takes you.
    atribut:
    • Display Size (inch): 16
    • Viewable Area (inch): 15.6
    • Refresh Rate (Hz): 60
    • Brightness (cd/m²): 250 (Typical)
    • Light Source: LED
    • Response Time (ms): 7
  13. ViewSonic Monitor IPS (Layar Display)
    Mulai

    Rp2.699.900

    ViewSonic Monitor IPS (Layar Display)
    Deskripsi:
    The ViewSonic VA2432-h is a 24inch Full HD IPS monitor with HDMI and VGA input for business or home usage. With SuperClear IPS technology and Full HD resolution, images are clear and detailed from a wide range of viewing angles. The VA2432-h's three-sided frameless bezel design delivers a seamless viewing experience. This monitor provides six ViewMode presets that deliver optimized screen performance in different applications. Eye-Care technology and energy-saving Eco mode help to eliminate eye strain from extended viewing periods. With VESA-compatible mount support, this monitor is easy to setup in any environment.
    atribut:
    • Resolution: 1920x1080
    • Refresh Rate (Hz): 75
    • Light Source: LED
  14. LG Monitor TV LED 24inch
    Mulai

    Rp1.999.900

    LG Monitor TV LED 24inch
    atribut:
    • Resolution: 1366x768
    • Screen Size (inch): 23.6
    • Color Depth (Number of Colors): 16.7M
    • Panel Type: Wide Viewing Angle
    • Aspect Ratio: 16:9
    • Contrast Ratio With DFC: Mega
    • Power Consumption (W): 28
  15. KRISBOW Senter LED
    Rating:
    97% of 100
    (7)
    Mulai

    Rp95.900

  16. Custom Carbon Dioxide Monitor
    Mulai

    Rp2.999.900

    Custom Carbon Dioxide Monitor
    Deskripsi:
    - The Carbon Dioxide level of the surrounding environment can be monitored with a large type LCD.- Alarm indication and alarm tone notify immediately when Carbon Dioxide level is abnormal.- Carbon Dioxide level are indicated in 3 stages of Good, Normal, Poor on an easy- to- understand display.- Calendar, watch, temperature, humidity can also be confirmed on the same screen. - Detection Target: Carbon Dioxide (Carbon Dioxide).
    atribut:
    • Purpose of Use: Detection Target: Carbon Dioxide ([[CO2]]).
  17. KENTA Wireless Inspection Camera with Recordable Monitor
    Mulai

    Rp75.999.900

    KENTA Wireless Inspection Camera with Recordable Monitor
    Deskripsi:
    Allows for easy surveying of small, hard-to-reach placesMini 9mm waterproof LED lens, 1.0 meter flexible tubeManufactured and tested to IP67 waterproof standard3.5inch TFT-LCD detachable/mountable monitor, built-in rechargeable Li-batteryVideo recording capability, supports up to 32GB microSD cardAdjustable brightness on lens-mounted LED light3 useful accessories included: Hook, mirror and magnet Lightweight, handheld design, flexible and convenient to useMonitorLCD Screen Type 3.5inch TFT - LCDEffective Pixels 960x240Video System PAL/NTSCTransmission Frequency 2414 mHz, 2432mHz, 2450mHz , 2468mHzConsumption Current(max) 500 mAPicture/Vide Pixels 640x480Video Size 27 M byte / minuteDimensions(WxDxH) 100x70x25mmweight 140gPacking List1 pc - Cameral 1 pc - Handle 1 pc - LCD Monitor 1 pc - Power Adapter 1 pc - Video Output Cable 1 pc - USB Cable1 pc - CD-ROM 1 pc - Hook 1 pc - Magnet 1 pc - Mirror
    atribut:
    • Imaging: CMOS
    • Total Pixels: 640x480
    • Horizontal View Angle (°): 45
    • Transmission frequency (MHz): 2468
    • Minimum Illumination: O lux
    • Mmodulation Type: FM
    • Bandwidth (MHz): 18
    • Dimensions (WxDxH) (mm): 186x145x41
    • Power Supply: 4xAA Batteries
    • Unobstructed Effective Range (m): 10
    • Waterproof Capacity: IP 67 (only for imager head)
  18. FEELWORLD Monitor Broadcast (Layar Display)
    Mulai

    Rp10.999.900

    FEELWORLD Monitor Broadcast (Layar Display)
    Deskripsi:
    Standard Package Includes:1 × Mini/Micro HDMI to HDMI Cable1 × V-mount Battery Plate1 × 3A Power Adapter1 × U-shaped Bracket1 × Operation ManualInput / OutputInput: 4 X HDMI (Support 4K 30Hz)Output: 4 X HDMI (Support 4K 30Hz)Audio Output: 3.5mm Stereo HeadphoneHDMI Support Format:480p / 576p720p (60/59.94/50/30/29.97/25/24/23.98)1080p (60/59.94/50/30/29.97/25/24/23.98)3840×2160p (30/25/24), 4096×2160p (24)
  19. ViewSonic Monitor Professional (Layar Display)
    Mulai

    Rp5.199.900

    ViewSonic Monitor Professional (Layar Display)
    Deskripsi:
    The ViewSonic VP2458 is a professional-grade 24inch (23.8inch viewable) Full HD monitor designed for enterprise professionals. The monitor's SuperClear IPS panel technology offers 100% sRGB colour coverage and Delta E
    atribut:
    • Refresh Rate (Hz): 60
    • Light Source: LED
  20. MEDSOURCE Blood Glucose Monitor (Tes Gula Darah)
    Mulai

    Rp589.900

    MEDSOURCE Blood Glucose Monitor (Tes Gula Darah)
    Deskripsi:
    Solvent dispensing bottles have a spring-loaded spout that dispenses fluid when pressed down. This spout also features a flange that catches on the mouth of bottles or containers to activate the dispensing mechanism. They are commonly used to distribute fluids over large areas, such as workbenches and tables, or transfer fluids into smaller containers.
    atribut:
    • UNSPSC: 41116201
    • Material: Plastic
Daftar Harga monitor komputer led Terbaru October 2026
monotaro 7inch Monitor For CarRp1.399.900
Tenmars Large LED Screen Temperature MonitorRp26.999.900
Oximus TV Bracket (Dudukan TV)Rp65.900
Philips Monitor LED (Layar Display)Rp1.499.900
Dell Monitor (Layar Display)Rp4.199.900
Uniarch LED FHD MonitorRp1.799.900
North Bayou Bracket Monitor TV LCD LEDRp139.900
OLIGHT LED Flashlight (Senter)Rp299.900
LG Monitor LED (Layar Display)Rp1.799.900
Philips LED Bulb (Lampu Bohlam)Rp39.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)